Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Baffled Inlet Liners, 1.5mm I.D.
SDP

Catalog No. 06718571 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
10 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-571 10 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-571 Supplier Restek™ Supplier No. 21704210.10

Improve trace-level analysis and achieve lower detection limits for a wide range of active compounds with these inlet liners. Restek™ Baffled Inlet Liners are for use with Agilent GCs equipped with CIS4/PTV inlets.

  • Available in Packs of ten
  • For Agilent GCs equipped with CIS4/PTV inlets

Specifications

Product Type Inlet Liner
Quantity 10 Pk.
Length (Metric) 71 mm
Geometry Baffled
Deactivation Base Deactivated
Diameter (Metric) Inner 1.5 mm
Diameter (Metric) Outer 3.0 mm
For Use With (Equipment) Agilent GCs Equipped with CIS4/PTV Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.