Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1.7mm I.D. Straight Inlet Liners
SDP

Catalog No. 06718278 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-278 5 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-278 Supplier Restek™ Supplier No. 20967200.5

missing translation for 'validMainframeMsg'

For Agilent 1/4 in. packed injection ports.

  • Deactivation: Intermediate polarity
  • Packing: Deactivated wool
  • Material: Borosilicate glass
  • Length: 93mm; I.D.: 1.7mm; O.D.: 3.0mm

Specifications

Product Type IP Straight Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 9.3 cm
Quantity 5 Pack
Diameter (Metric) Inner 0.17 cm
Diameter (Metric) Outer 0.3 cm
For Use With (Equipment) 0.25 in. Packed Column Injection Ports
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.