Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Open
SDP

Catalog No. 06718587 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.75 mm
3.4 mm
Deactivation:
Intermediate-Polarity
Siltek
Quantity:
1 Ea.
25/Pk.
5/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Deactivation Quantity
06-718-587 3.4 mm Siltek 5/Pk.
06-711-341 0.5 mm Intermediate-Polarity 1 Ea.
06-711-762 0.75 mm Intermediate-Polarity 1 Ea.
06-718-336 0.5 mm Intermediate-Polarity 5/Pk.
06-718-600 0.75 mm Intermediate-Polarity 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 06-718-587 Supplier Restek™ Supplier No. 21709214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Bruker/Varian GCs equipped with 1078/1079 inlets.

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm
  • Specifications

    Product Type Open Inlet Liner, Sleeve
    Packing Material Glass Frit
    Length (Metric) 54 mm
    Quantity 5/Pk.
    Deactivation Siltek
    For Use With (Application) For Chlorinated Pesticides
    Geometry Frit with Top Taper
    Includes Frit
    Diameter (Metric) Inner 3.4 mm
    Diameter (Metric) Outer 5 mm
    For Use With (Equipment) For Varian 1078
    Liner Material Borosilicate Glass
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.