Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Splitless
SDP

Catalog No. 06711361 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3.4 mm
Product Type:
Inlet Liner, Sleeve
Split Inlet Liner, Sleeve
Deactivation:
Base Deactivated
Intermediate-Polarity
Siltek
Quantity:
25/Pk.
5/Pk.
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Product Type Deactivation Quantity
06-711-361 3.4 mm Split Inlet Liner, Sleeve Intermediate-Polarity Each
06-711-363 3.4 mm Split Inlet Liner, Sleeve Intermediate-Polarity 5/Pk.
06-711-160 3.4 mm Split Inlet Liner, Sleeve Intermediate-Polarity Each
06-711-743 3.4 mm Split Inlet Liner, Sleeve Intermediate-Polarity Each
06-711-753 2 mm Inlet Liner, Sleeve Intermediate-Polarity Each
06-711-754 2 mm Inlet Liner, Sleeve Intermediate-Polarity Each
06-718-166 3.4 mm Split Inlet Liner, Sleeve Intermediate-Polarity 25/Pk.
06-718-168 3.4 mm Split Inlet Liner, Sleeve Siltek 25/Pk.
06-718-364 3.4 mm Split Inlet Liner, Sleeve Siltek 5/Pk.
06-718-590 2 mm Inlet Liner, Sleeve Intermediate-Polarity 5/Pk.
06-718-593 2 mm Inlet Liner, Sleeve Base Deactivated 5/Pk.
06-718-595 2 mm Inlet Liner, Sleeve Siltek 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-711-361 Supplier Restek™ Supplier No. 21024

For Bruker/Varian GCs equipped with 1078/1079 inlets.

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm

Specifications

Packing Material Deactivated Wool
Product Type Split Inlet Liner, Sleeve
Length (Metric) 54 mm
For Use With (Application) For Dirty Samples, Trace Samples
Deactivation Intermediate-Polarity
Geometry Precision with Top Taper
Quantity Each
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) For Varian 1078/1079
Liner Material Borosilicate Glass
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.