Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 11mm Aluminum Crimp Seals w/Septa
SDP

Catalog No. p-3180888
Click to view available options
Color:
Assorted
Blue
Green
Red
Silver
Yellow
Quantity:
100 Pk.
1000 Pk.
500 Pk.
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE

Available in a variety of colors

  • Volume: 2mL (0.06 oz.)
  • Size: 11mm (0.43 in.)

Specifications

Material (Liner) PTFE/Rubber
Color Silver
Material Aluminum
Volume (Metric) 2 mL
Quantity 100 Pk.
Type Crimp Cap
Closure Size 11 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.