Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 13mm Aluminum Seals w/Septa
SDP

Catalog No. p-3180919
Click to view available options
Quantity:
100 Pk.
1000 Pk.

For 4.0 mL WISP Crimp-Top Vials

  • Color: Silver
  • Material: PTFE/Butyl Rubber

Specifications

Material (Liner) PTFE/Rubber
Color Silver
Material Aluminum
Volume (Metric) 4 mL
Quantity 100 Pk.
Type Crimp Cap
Closure Size 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.