Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 2.0mm ID Straight Inlet Liners with Wool
SDP

Catalog No. 06718608 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-608 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-608 Supplier Restek™ Supplier No. 21718213
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • Deactivation: Siltek
  • Liner ID: 2mm
  • Length: 86.2mm
  • OD: 4mm

Specifications

Product Type Straight Inlet Liner
Packing Material Deactivated Wool
Quantity 5 Pk.
Length (Metric) 86.2 mm
Geometry Straight
Deactivation Siltek
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 4 mm
For Use With (Equipment) PerkinElmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.