Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 5.2mm ID Single Taper Inlet Liners with CarboFrit™
SDP

Catalog No. 06718568 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-568 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-568 Supplier Restek™ Supplier No. 21703209.25

missing translation for 'validMainframeMsg'

Specifications

Packing Material CarboFrit
Product Type Single Taper Inlet Liner
Length (Metric) 78.5 mm
Quantity 25/Pk.
Geometry Single Taper
Deactivation Siltek
Diameter (Metric) Inner 5.2 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Agilent GCs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.