Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 8 mm Starburst Plugs for Shell Vials
SDP

Catalog No. p-3180949
Click to view available options
No. per Pack:
200
1000
Material (Liner):
Linerless
Silicone

Secure samples with these plugs, created specifically for shell vials

  • Capacity: 1 mL
  • Style: WISP 96
  • Size: 8 x 40 mm
  • Material: Polyethylene

Specifications

Material (Liner) Linerless
Color Clear
Diameter (Metric) Outer 8 mm
Material Polyethylene
No. per Pack 200
Height (Metric) 40 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.