Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ Guard Columns
SDP

Catalog No. 06719127 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
Endcapped:
No
Yes
Stationary Phase:
C18
PFP
Silica
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Endcapped Stationary Phase
06-719-127 4 mm 10 mm No Silica
06-719-128 2.1 mm 10 mm No Silica
06-719-139 4 mm 10 mm Yes C18
06-719-140 2.1 mm 10 mm Yes C18
06-719-143 4 mm 10 mm Yes PFP
06-719-129 4 mm 20 mm No Silica
06-719-130 2.1 mm 20 mm No Silica
06-719-142 2.1 mm 20 mm Yes C18
06-719-146 2.1 mm 20 mm Yes PFP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-719-127 Supplier Restek™ Supplier No. 916050210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

pH 2.5 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 60Å
Type Guard Column
Diameter (Metric) Inner 4 mm
Flow Rate 1.5 mL/min.
Stationary Phase Silica
Temperature (Metric) Maximum 80°C
Packing Material Silica
For Use With (Application) Analysis of Aldehydes and Ketones as DNPH derivatives
Particle Shape Spherical
Endcapped No
USP Type L3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.