Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ ASI Check Valves for Waters Alliance Model 2690

For Waters Alliance Model 2690 and 2695.
Specifications
For Use With (Equipment) | Waters Alliance Model 2690 and 2695 |
---|---|
Type | Inlet and Outlet Cartridge |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
06-712-716
![]() |
Restek™
25160 |
Sapphire and Ruby Ball and Seat | N/A | N/A | N/A | ||||
06-712-718
![]() |
Restek™
25162 |
Ceramic Ball and Seat | N/A | N/A | N/A | ||||
Description
- Valves do not leak even at pressures up to 12,000psi (82,737 kPa)
- Valves close properly even without a high backpressure force
- Cartridge design allows easy, convenient replacement of worn or damaged valves
Specifications
Waters Alliance Model 2690 and 2695 | |
Inlet and Outlet Cartridge |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title