Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Base-Deactivated Fused Silica Guard Columns
SDP

Catalog No. 06708101 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Type:
Base-deactivated Fused Silica Guard Column
IP Deactivated Guard Column
Quantity:
6/Pk.
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Type Quantity
06-708-101 0.32 mm Base-deactivated Fused Silica Guard Column Each
06-708-148 0.53 mm IP Deactivated Guard Column Each
06-717-532 0.25 mm Base-deactivated Fused Silica Guard Column 6/Pk.
06-717-533 0.32 mm Base-deactivated Fused Silica Guard Column 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-708-101 Supplier Restek™ Supplier No. 10001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Base-Deactivated Guard/Retention Gap Columns are highly inert for basic compounds.

  • Fused silica
  • Tested with a basic amine test mix
  • Recommended for use with Rtx-5 Amine, Rtx-35 Amine, Rtx-Volatile Amine, and Stabilwax-DB capillary columns
  • Includes batch test chromatogram
  • Maximum temperature: 315°C

Specifications

Length (Metric) 5 m
Quantity Each
Diameter (Metric) 0.45 ±0.04 mm
Type Base-deactivated Fused Silica Guard Column
Diameter (Metric) Inner 0.32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.