Learn More
Description
- Fused silica
- Tested with a basic amine test mix
- Recommended for use with Rtx-5 Amine, Rtx-35 Amine, Rtx-Volatile Amine, and Stabilwax-DB capillary columns
- Includes batch test chromatogram
- Maximum temperature: 315°C
Specifications
Specifications
| Film Thickness | Not Applicable |
| Length (Metric) | 5 m |
| Polarity | Polar |
| Quantity | 6/Pk. |
| Diameter (Metric) | 0.45 ±0.04 mm |
| USP Type | None |
| Stationary Phase | Not Applicable |
| Type | Base-deactivated Fused Silica Guard Column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 315°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
