Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Base-Deactivated Guard Columns
SDP

Catalog No. 06708100 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-708-100 5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-708-100 Supplier Restek™ Supplier No. 10000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fused silica columns with high inertness for basic compounds.

  • Tested with a basic amine test mix
  • Recommended for use with Rtx-5 Amine, Rtx-35 Amine, Rtx-Volatile Amine, and Stabilwax-DB capillary columns
  • Includes batch test chromatogram
  • Maximum temperature: 315°C
  • O.D.: 0.37mm ± 0.04mm

Order Info

Certificates of analysis for new 5m and 10m Restek guard columns are now available electronically.

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness Not Applicable
Length (Metric) 5 m
Coating Fused Silica
USP Type None
Stationary Phase Not Applicable
For Use With (Equipment) Rtx-5 Amine, Rtx-35 Amine, Rtx-Volatile Amine, and Stabilwax-DB capillary columns
Type Base Deactivated Guard Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 315°C
Temperature Range (Metric) 315°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.