Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Baseplates
SDP

Catalog No. 06711828 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (English):
4 in.
8 in.
12 in.
Length (Metric):
10.2 cm
20.32 cm
30.48 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
06-711-828 4 in. 10.2 cm
06-711-829 8 in. 20.32 cm
06-711-830 12 in. 30.48 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-711-828 Supplier Restek™ Supplier No. 22025
Add to Cart
Add to Cart

Base plates fit all stand alone Super Clean gas filters offered.

  • Material: Brass
  • Available single-position or 2-position or 3-position units
  • Single-position base plate unit measures: 10.2 x 10.2 x 4.8cm
  • 2-position base plate unit measures: 20.3 x 10.2 x 4.8cm
  • 3-position base plate unit measures: 30.5 x 10.2 x 4.8cm
  • Accepts 1/8 in. tubing

Specifications

Connection Type 0.25 in. Fitting
Type Filter Baseplate
For Use With (Equipment) Super-Clean™ gas filter
Material Brass
Dimensions (L x W x H) 4 x 4 x 1.87 in. (10.2 x 10.2 x 4.8 cm)
Length (English) 4 in.
Length (Metric) 10.2 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Height (English) 1.87 in.
Height (Metric) 4.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.