Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Baseplates

Base plates fit all stand alone Super Clean gas filters offered.
$735.00 - $1814.00
Specifications
Connection Type | 0.25 in. Fitting |
---|---|
Type | Filter Base Plate |
For Use With (Equipment) | Super-Clean™ gas filter |
Material | Brass |
Width (English) | 4 in. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
06-711-829
![]() |
Restek™
22026 |
8 in. | 20.32 cm |
Each for $1,299.00
|
|
||||
06-711-830
![]() |
Restek™
22027 |
12 in. | 30.48 cm |
Each for $1,814.00
|
|
||||
06-711-828
![]() |
Restek™
22025 |
4 in. | 10.2 cm |
Each for $735.00
|
|
||||
Description
- Material: Brass
- Available single-position or 2-position or 3-position units
- Single-position base plate unit measures: 10.2 x 10.2 x 4.8cm
- 2-position base plate unit measures: 20.3 x 10.2 x 4.8cm
- 3-position base plate unit measures: 30.5 x 10.2 x 4.8cm
- Accepts 1/8 in. tubing
Specifications
0.25 in. Fitting | |
Super-Clean™ gas filter | |
4 in. | |
1.87 in. |
Filter Base Plate | |
Brass | |
10.2 cm | |
4.8 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title