Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Blank Ferrules
SDP

Catalog No. 06717643 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Temperature (Metric) Max:
400°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric) Max
06-717-643 400°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-643 Supplier Restek™ Supplier No. 20240
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For 0.0625 in. fittings.

  • VG2, 60% Vespel/40% Graphite blend offers the great combination of sealing and ease of workability
  • Seal with minimal torque, reusable, and preferred for vacuum and high-pressure uses
  • Ferrule ID: no hole
  • Stable to 400°C
  • Recommended for mass spec transfer lines

Specifications

Material Graphite, Vespel
For Use With (Equipment) 0.0625 in. Capillary Fitting
Temperature (English) Max. 752°F
Temperature (Metric) Max 400°C
Type Blank Ferrule
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.