Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ BTO™ Septa: Shimadzu Plug
SDP

Catalog No. 06802838 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-802-838 100/Pk.
06-802-829 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-802-838 Supplier Restek™ Supplier No. 27099
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plasma coating eliminates sticking in the injection port

Shimadzu-style plug

  • Precision molding ensures consistent, accurate fit
  • Preconditioned and ready to use
  • Packaged in ultraclean blister packs; 12.7mm and 17mm septa packaged in precleaned glass jars
  • Each batch GC-FID tested
  • Bleed and temperature optimized for demanding GC and GC-MS applications

Specifications

Product Type Shimadzu Plug Septum
Temperature (English) Max. 752°F
For Use With (Application) GC and GC/MS AppliCatIons
Design Centerguide
Temperature (Metric) Max 400°C
Coating Plasma
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.