Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Bulk Silica Materials
SDP

Catalog No. 06714747 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Porosity:
5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity
06-714-747 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-747 Supplier Restek™ Supplier No. 91005
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use this bulk packing material to pack and prepare your own columns in conventional or custom dimensions.

  • High quality materials
  • Pore Size: 100 Angstrom
  • Particle Size: 5μm
  • Quantity: 10g/Bottle

Specifications

Type Bulk Packing Material
Porosity 5 μm
Material Ultra Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.