Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (Nickel 200 Tubing)
SDP

Catalog No. 06714321 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Agilent configuration
General configuration
PE Auto system configuration
PE/Sigma configuration
Varian configuration
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-714-321 General configuration
06-714-326 PE Auto system configuration
06-714-323 Agilent configuration
06-714-324 Varian configuration
06-714-325 PE/Sigma configuration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-714-321 Supplier Restek™ Supplier No. 80127800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

  • Higher surface area of CarboBlack B support can hold up to a 10% loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Special alcoholic beverage loadings are available

Column Configuration Key: General - General Configuration

Specifications

Max. Temperature 260°C
Temperature Range -30°C to +260°C
Length (Metric) 3.05 m
Material Nickel
Packing Material CarboBlack B
Mesh Size 60/80
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase 5% Krytox
For Use With (Equipment) General configuration
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.