Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 1% Rt-1000
SDP

Catalog No. 06714344 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1.8 m
2.4 m
2400 mm
Material:
SilcoSmooth™
Siltek-treated Stainless Steel
Stainless Steel
For Use With (Equipment):
Agilent
Agilent 5880, 5890, 5987, 6890, 7890
General
PE/Sigma
Shimadzu 14A, 2014
Varian
Varian 3700, Vista Series, FID
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material For Use With (Equipment)
06-714-344 2.4 m SilcoSmooth™ General
06-714-346 2.4 m SilcoSmooth™ Agilent
06-714-705 2.4 m Stainless Steel General
06-714-345 2400 mm Siltek-treated Stainless Steel General
06-714-347 2400 mm Siltek-treated Stainless Steel Agilent 5880, 5890, 5987, 6890, 7890
06-714-348 2.4 m SilcoSmooth™ Varian
06-714-351 2400 mm Siltek-treated Stainless Steel Shimadzu 14A, 2014
06-714-349 2400 mm Siltek-treated Stainless Steel Varian 3700, Vista Series, FID
06-714-350 2.4 m SilcoSmooth™ PE/Sigma
06-714-611 1.8 m Stainless Steel General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-714-344 Supplier Restek™ Supplier No. 80206800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

  • Higher surface area of CarboBlack B support can hold up to a 10% loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Special alcoholic beverage loadings are available
  • Mesh Size: 60/80

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; Varian - Varian 3700, Vista Series, FID.

Specifications

Max. Temperature 250°C
For Use With (Application) GC
Temperature Range 50°C to 250°C
Length (Metric) 2.4 m
Material SilcoSmooth™
Packing Material CarboBlack B
Mesh Size 60/80
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
USP Type G35
Stationary Phase 1% Rt™-1000
For Use With (Equipment) General
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.