Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack B): 4% Carbowax 20M
Shop All Restek Corporation Products

Description
- CarboBlack B support, with its higher surface area, can hold up to a 10 percent loading of a nonsilicone liquid phase
- CarboBlack supports provide resolution and retention similar to Carbopack™ and Carbograph supports
- Treated with KOH or picric acid for basic or acidic compounds
- Length: 2m (6.56 ft.)
- I.D.: 2mm (0.08 in.)
Specifications
Specifications
| For Use With (Application) | FAMEs, Polar Solvents, BTEX, Flavor and Fragrances, Glycols, Alcohols, Aromatics |
| Length (Metric) | 2 m |
| Material | SilcoSmooth™ |
| Packing Material | CarboBlack B |
| Mesh Size | 60/80 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
| Stationary Phase | 4% Carbowax™ 20M |
| For Use With (Equipment) | Configured for Shimadzu 9A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.