Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ CarboPrep Cartridges

Restek™'s manufacturing process minimizes variability and improves recovery and cleanup procedures.
$327.00 - $454.00
Specifications
Base Material | Silica |
---|---|
For Use With (Application) | Sample Extraction of Organic Compounds and Extract Cleanup of Matrix Interferences |
Type | SPE Cartridge |
Catalog Number | Mfr. No. | Sorbent | Volume (Metric) | Bed Weight | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sorbent | Volume (Metric) | Bed Weight | Price | Quantity & Availability | |||
06-713-152
![]() |
Restek™
26091 |
CarboPrep 90 | 3 mL | 250 mg |
Each for $327.00
|
|
|||
06-713-153
![]() |
Restek™
26092 |
CarboPrep 90 | 6 mL | 500 mg |
Pack of 30 for $454.00
|
|
|||
Description
- Improved recovery of sulfonylurea herbicides, phenols, carbamates, and triazine herbicides, compared to C18 and C8 cartridges
- Wide range of selectivity for both analytes and their metabolites or degradation products
- Rapid sampling flow rates; uncompromised recoveries
- Maximum capacity for contaminant cleanup
- Controlled manufacturing improves cleanliness, ensures reproducible performance
Specifications
Silica | |
Sample Extraction of Organic Compounds and Extract Cleanup of Matrix Interferences | |
SPE Cartridge |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title