Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb Packed Columns: 23% Sebaconitrile/Rt-1700
SDP

Catalog No. 06714636 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
9.14 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-714-636 9.14 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-636 Supplier Restek™ Supplier No. 80466810

missing translation for 'validMainframeMsg'

Non-bonded stationary phase packed columns.

  • Stainless-steel tubing
  • Mesh: 80/100 Chromosorb PAW
    • O.D.: 0.125 in.

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890

Specifications

Max. Temperature 110°C
For Use With (Application) GC
Temperature Range 25°C to 110°C
Length (Metric) 9.14 m
Material Stainless Steel
Packing Material Chromosorb
Mesh Size 80/100
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.1 mm
Stationary Phase 23% Sebaconitrile, Rt™-1700
For Use With (Equipment) Configured for Agilent
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.