Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb Packed Columns: 3% Rt-2100
SDP

Catalog No. 06714626 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1.8 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-714-626 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-626 Supplier Restek™ Supplier No. 80462800

missing translation for 'validMainframeMsg'

Specifications

Max. Temperature 350°C
For Use With (Application) GC
Temperature Range 0°C to 350°C
Length (Metric) 1.8 m
Material Stainless Steel
Packing Material Chromosorb
Mesh Size 100/120
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.1 mm
USP Type G1
Stationary Phase 3% Rt™-2100
For Use With (Equipment) General Configuration
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.