Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb Packed Columns: 5% Rt-1200/5% Bentone 34
SDP

Catalog No. p-4911225 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
1.8 m
1.82 m
2 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
ABB 3100, AAI (4 in. coil)
Configured for PE/Sigma
Configured for Varian/Vista
General Configuration
Hewlett Packard
Shimadzu 8A configuration
Shimadzu 9A configuration
Material:
SilcoSmooth™
Stainless Steel
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment) Material
06-714-332 2 m 2 mm Hewlett Packard SilcoSmooth™
06-714-331 2 m 2 mm General Configuration SilcoSmooth™
06-714-336 2 m 2 mm Shimadzu 8A configuration Stainless Steel
06-714-334 2 m 2 mm Configured for PE/Sigma SilcoSmooth™
06-714-333 2 m 2 mm Configured for Varian/Vista SilcoSmooth™
06-714-337 2 m 2 mm Shimadzu 9A configuration Stainless Steel
06-714-630 1.8 m 2.1 mm General Configuration Stainless Steel
06-714-631 1.82 m 2.1 mm ABB 3100, AAI (4 in. coil) Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-714-332 Supplier Restek™ Supplier No. 80129810
Only null left
Add to Cart
Add to Cart

Non-bonded stationary phase packed columns.

  • SilcoSmooth Tubing
  • Mesh: 100/120 Silcoport W
    • O.D.: 0.125 in.

Column Configuration Key: General - General Configuration

Specifications

Max. Temperature 200°C
For Use With (Application) GC
Temperature Range 0°C to 180°C, 25°C to 200°C
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material Chromosorb, Silcoport™ W
Mesh Size 100/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.1 mm
Stationary Phase 5% Rt™-1200, 5% Bentone 34
For Use With (Equipment) Hewlett Packard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.