Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb Packings
SDP

Catalog No. 06713041 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
100/120 Mesh
60/80 Mesh
80/100 Mesh
Material:
Chromosorb GAW/DMDCS
Chromosorb PAW
Chromosorb PNAW
Chromosorb WAW/DMDCS
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Material
06-713-041 80/100 Mesh Chromosorb GAW/DMDCS
06-713-019 80/100 Mesh Chromosorb PNAW
06-713-020 100/120 Mesh Chromosorb PNAW
06-713-022 60/80 Mesh Chromosorb PAW
06-713-023 80/100 Mesh Chromosorb PAW
06-713-053 60/80 Mesh Chromosorb WAW/DMDCS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-713-041 Supplier Restek™ Supplier No. 25653

Packed column packing material; packing only. Chromosorb diatomaceous earth supports are specially sieved to remove fines and ensure tight particle distribution.

  • Chromosorb P support can hold up to 30 weight% of liquid stationary phase, making it the highest loading support available
  • Chromosorb G support is the hardest support available and has the lowest surface area of all the diatomaceous earth supports
  • Chromosorb W support is a flux-calcinated diatomite. This solid support is very fragile but offers the highest inertness of all diatomaceous earth supports.

Specifications

Particle Size 80/100 Mesh
Quantity 100 g
Type Packing Material
Material Chromosorb GAW/DMDCS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.