Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb PAW Packed Columns
SDP

Catalog No. 06714319 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
2.4 m
2.5 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
SRI 8610C
Shimadzu 14A, 2014
Material:
SilcoSmooth Tubing
Stainless Steel Tubing
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment) Material
06-714-319 2.5 m 2 mm Shimadzu 14A, 2014 SilcoSmooth Tubing
06-714-320 2.5 m 2 mm SRI 8610C SilcoSmooth Tubing
06-714-634 2.4 m 2.1 mm SRI 8610C Stainless Steel Tubing
06-714-633 2.4 m 2.1 mm PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500) Stainless Steel Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-714-319 Supplier Restek™ Supplier No. 80126850901

Specifications

Length (Metric) 2.5 m
Material SilcoSmooth Tubing
Diameter (Metric) Inner 2 mm
Type Stock Packed GC Column
For Use With (Equipment) Shimadzu 14A, 2014
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.