Learn More
Restek™ CIS4 and PTV Liners for Agilent: Baffled Glass Inlet Liner
Shop All Restek Corporation Products

Description
- Active compounds, drugs, pesticides
- Geometry: Baffled
- Material: Borosilicate Glass
- Liner ID: 1.5mm
- OD: 3mm
- Length: 71mm
Specifications
Specifications
| Packing Material | None |
| Product Type | Siltek Baffled Inlet Liner |
| Length (Metric) | 7.1 cm |
| Quantity | 10/Pk. |
| Diameter (Metric) Inner | 0.15 cm |
| Diameter (Metric) Outer | 0.3 cm |
| For Use With (Equipment) | Agilent GCs Equipped with CIS4/PTV Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.