Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CIS4 and PTV Liners for Agilent: Straight Glass Inlet Liner
SDP

Catalog No. 06718452 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Deactivation:
Intermediate Polarity
Siltek w/ Deactivated Wool Packing
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation
06-718-452 Siltek w/ Deactivated Wool Packing
06-718-450 Intermediate Polarity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-452 Supplier Restek™ Supplier No. 21157213
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Agilent GCs equipped with CIS4/PTV inlets.

  • General use
  • Geometry: Straight
  • Material: Borosilicate Glass
  • Liner ID: 2mm
  • OD: 3mm
  • Length: 71mm

Specifications

Product Type Siltek Straight Inlet Liner
Deactivation Siltek w/ Deactivated Wool Packing
Length (Metric) 7.1 cm
Packing Material Deactivated Wool
Quantity 10/Pk.
Diameter (Metric) Inner 0.2 cm
Diameter (Metric) Outer 0.3 cm
For Use With (Equipment) Agilent GCs Equipped with CIS4/PTV Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.