Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Compact Ferrules: Graphite
SDP

Catalog No. 06718398 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Agilent Gas Columns, Column I.D. 0.75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-718-398 Agilent Gas Columns, Column I.D. 0.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-398 Supplier Restek™ Supplier No. 21059
May include imposed supplier surcharges.
Add to Cart
Add to Cart

All-graphite.

100% Graphite Ferrules

  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

For Use With (Equipment) Agilent Gas Columns, Column I.D. 0.75 mm
Temperature (English) Max. 842°F
For Use With (Application) Capillary
Material Graphite
Temperature (Metric) Max 450°C
Diameter (English) Inside 0.019 in.
Type Compact Ferrule
Quantity 10/Pk.
Diameter (Metric) Inside 0.05 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.