Learn More
Description
- Material: Glass
- Size: 12 × 32mm
- Capacity: 2mL
- Crimp: 11mm
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2.0 mL |
| Graduated | Yes |
| Includes | Green Marking Spot |
| Closure Type | Crimp Cap |
| Quantity | 1000 Pk. |
| Closure Size | 11 mm |
| Marking Spot | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
