Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Crimp-Top Vial, Snap-Seal Style
SDP

Catalog No. 06718446 Shop All Restek Corporation Products
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.
Graduated:
No
Yes
Includes:
Blue Marking Spot
Green Marking Spot
No Marking Spot
Red Marking Spot
White Graduated Marking Spot
Yellow Marking Spot
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity Graduated Includes
06-718-446 Clear 1000 Pk. No No Marking Spot
06-718-445 Clear 100 Pk. No No Marking Spot
06-718-860 Amber 100 Pk. Yes White Graduated Marking Spot
06-718-859 Clear 1000 Pk. Yes Yellow Marking Spot
06-718-855 Clear 1000 Pk. Yes White Graduated Marking Spot
06-718-861 Amber 1000 Pk. Yes White Graduated Marking Spot
06-718-856 Clear 1000 Pk. Yes Blue Marking Spot
06-718-857 Clear 1000 Pk. Yes Green Marking Spot
06-718-854 Clear 100 Pk. Yes White Graduated Marking Spot
06-718-858 Clear 1000 Pk. Yes Red Marking Spot
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-718-446 Supplier Restek™ Supplier No. 21153
Only null left
Add to Cart
Add to Cart

Clear and amber glass vials

  • Material: Glass
  • Size: 12 × 32mm
  • Capacity: 2mL
  • Crimp: 11mm

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Graduated No
Height (English) 1.25 in.
Includes No Marking Spot
Closure Type Crimp Cap
Quantity 1000 Pk.
Closure Size 11 mm
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.