Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for Agilent GCs (0.25/0.32/0.53mm ID)
SDP

Catalog No. 06718393 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
Each
Deactivation:
Intermediate Polarity
Siltek
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Deactivation
06-718-393 5/Pk. Siltek
06-711-386 Each Intermediate Polarity
06-718-390 5/Pk. Intermediate Polarity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-718-393 Supplier Restek™ Supplier No. 21055213
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Agilent GCs equipped with split/splitless inlets.

  • Trace, active samples, high recovery and linearity
  • Geometry: Drilled uniliner (hole near top)
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • Liner ID: 4mm
  • OD: 6.3mm
  • Length: 78.5mm

Specifications

Product Type IP Drilled Uniliner Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 7.85 cm
Quantity 5/Pk.
Deactivation Siltek
Includes Hole near top
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.