Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)
SDP

Catalog No. 06718068 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 Ea.
5/Pk.
Product Type:
IP Cyclo Uniliner Top Taper Inlet Liner
IP Drilled Uniliner Inlet Liner
IP Uniliner Inlet Liner
Siltek Cyclo Uniliner Top Taper Inlet Liner
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
06-718-068 5/Pk. IP Uniliner Inlet Liner
06-718-074 5/Pk. IP Cyclo Uniliner Top Taper Inlet Liner
06-711-095 1 Ea. IP Drilled Uniliner Inlet Liner
06-711-124 1 Ea. IP Uniliner Inlet Liner
06-711-130 1 Ea. IP Cyclo Uniliner Top Taper Inlet Liner
06-718-037 5/Pk. IP Drilled Uniliner Inlet Liner
06-718-075 5/Pk. Siltek Cyclo Uniliner Top Taper Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-718-068 Supplier Restek™ Supplier No. 20838
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.

  • For use with 0.32 to 0.53mm ID columns
  • Material: Borosilicate Glass
  • I.D.: 4mm
  • OD: 6.2mm
  • Length: 92.1mm

Specifications

Packing Material Deactivated Wool
Product Type IP Uniliner Inlet Liner
Length (Metric) 9.21 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.62 cm
For Use With (Equipment) Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.