Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for Varian 1075/1077 GCs
SDP

Catalog No. 06710597 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
Each
Product Type:
IP Cyclo Uniliner Top Taper Inlet Liner
IP Open Top Uniliner Inlet Liner
IP Uniliner Top Taper Inlet Liner
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
06-710-597 Each IP Uniliner Top Taper Inlet Liner
06-711-142 Each IP Open Top Uniliner Inlet Liner
06-717-710 5/Pk. IP Cyclo Uniliner Top Taper Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-710-597 Supplier Restek™ Supplier No. 20345

For Bruker/Varian GCs equipped with 1075/1077 inlets.

  • For use with 0.32 and 0.53mm ID columns
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • I.D.: 4mm
  • OD: 6.3mm
  • Length: 72mm

Specifications

Length (Metric) 7.2 cm
Product Type IP Uniliner Top Taper Inlet Liner
Quantity Each
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Bruker/Varian GCs Equipped with 1075/1077 Inlets, 0.32 and 0.53 mm I.D. Column
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.