Learn More
Restek™ Direct Injection (DI) Glass Inserts for Agilent 5890 Packed Column GC
Shop All Restek Corporation Products

Description
- Tolerances closely controlled
- Can be removed from the septum nut weldment
- OD:3.0mm
Specifications
Specifications
| Product Type | DI Glass Inserts |
| Length (Metric) | 9.3 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.17 cm |
| Diameter (Metric) Outer | 0.3 cm |
| For Use With (Equipment) | Agilent 5890 Packed Column GC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.