Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Direct Injection (DI) Uniliner Liners for Agilent 5890 Packed Column GC
SDP

Catalog No. 06718273 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
1.5 mm
Quantity:
25/Pk.
5/Pk.
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Quantity
06-718-273 1.5 mm 25/Pk.
06-718-266 1.5 mm 5/Pk.
06-711-295 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-718-273 Supplier Restek™ Supplier No. 20966

Use with 0.25, 0.32, and 0.53mm ID capillary columns

  • Press-Tight™ taper forms dead volume free connection to column
  • Minimizes solvent and peak tailing
  • Can be removed from the septum nut weldment

Specifications

Product Type DI Uniliner Liner
Length (Metric) 9.3 cm
Quantity 25/Pk.
Diameter (Metric) Inner 1.5 mm
Diameter (Metric) Outer 0.3 cm
For Use With (Equipment) Agilent 5890 Packed Column GC, 0.25, 0.32, and 0.53 mm I.D. Capillary Columns
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.