Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Encapsulated Ferrules
SDP

Catalog No. 06718373 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inside:
0.015 in.
0.019 in.
0.0314 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside
06-718-373 0.015 in.
06-718-375 0.0314 in.
06-718-374 0.019 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-718-373 Supplier Restek™ Supplier No. 21036
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 0.0625 in. compression fittings.

  • Reusable - will not deform and stick in fittings
  • Less torque needed to seal ferrule
  • Unique blend of graphite minimizes fragmentation and out-gassing

Specifications

Material Graphite
For Use With (Equipment) 0.0625 in. Compression Fitting Column 0.25 mm
Diameter (English) Inside 0.015 in.
Type Encapsulated Ferrule
Diameter (Metric) Inside 0.04 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.