Learn More
Description
All-graphite.
- Designed to seat securely in a variety of chromatography tube and pipe fittings
- For 1/16 in. compression-type fittings
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges than conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
Specifications
Specifications
| For Use With (Equipment) | 0.062 in. Compression Type Fitting, Fits Column 0.1, 0.15, 0.18, 0.25, 0.28 mm |
| Diameter (English) Inside | 0.015 in. |
| For Use With (Application) | Capillary |
| Temperature (Metric) Max | 450°C |
| Type | Ferrule |
| Temperature (English) Max. | 842°F |
| Material | Graphite |
| Quantity | 50/Pk. |
| Diameter (Metric) Inside | 0.04 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
