Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ferrules for M4 Fittings
SDP

Catalog No. 06717666 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inside:
0.3 mm
0.5 mm
0.8 mm
Quantity:
10/Pk.
2/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Quantity
06-717-666 0.5 mm 10/Pk.
06-611-133 0.3 mm 10/Pk.
06-611-124 0.5 mm 2/Pk.
06-611-125 0.8 mm 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-717-666 Supplier Restek™ Supplier No. 20283
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For QCQ Thermo™ Finnigan™ 8000 and Trace™ 2000 columns

  • 100% graphite
  • Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors
  • Designed to seat securely in a variety of chromatography tube and pipe fittings
  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges that conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

Type Ferrule
Temperature (Metric) Max 450°C
For Use With (Equipment) M4 Fittings for QCQ Thermo Finnigan 8000 and TRACE 2000 Columns
Material Graphite
Quantity 10/Pk.
Includes 10/Pk.
Diameter (Metric) Inside 0.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.