Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Fittings: Front Ferrules
SDP

Catalog No. 06718737 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Stainless Steel
Size (Metric):
0.31 cm
0.63 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size (Metric)
06-718-737 Stainless Steel 0.63 cm
06-718-736 Stainless Steel 0.31 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-737 Supplier Restek™ Supplier No. 21905

missing translation for 'validMainframeMsg'

Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.

  • Available in brass or stainless-steel materials

Specifications

Material Stainless Steel
For Use With (Equipment) Parker Fitting
Size (Metric) 0.63 cm
Type Front Ferrule
Size (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.