Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Fittings: Nut and Ferrule Sets
SDP

Catalog No. 06718692 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Brass
Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Quantity
06-718-692 Brass 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-692 Supplier Restek™ Supplier No. 21809

missing translation for 'validMainframeMsg'

Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.

  • Available in brass or stainless-steel materials
  • Size: 0.0625 in.

Specifications

Material Brass
Type Nut and Ferrule Set
Size (Metric) 0.15 cm
Size (English) 0.062 in.
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.