Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Flip Seal™ Dual Vespel™ Ring Inlet Seal Kit
SDP

Catalog No. 06712306 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-712-306 0.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-306 Supplier Restek™ Supplier No. 23406
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Includes

Gold-plated inlet seal, reducing nut adaptor, 0.062 in. SS nut

Reversible, two-sided design allows significantly more analyses than other seals.

  • Simply use, flip and then use again
  • Vespel ring embedded in top and bottom surface eliminates need for a washer
  • Highly inert gold or Siltek-deactivated seals reduce breakdown and adsorption of active compounds, maximizing component transfer to GC column
  • Very little torque required to make seal; reduces operator variability

Note
The Flip Seal inlet seal requires a special reducing nut adaptor fitting, which is included in the kit.

Specifications

Type Flip Seal Dual Vespel Ring Inlet Seal Kit
Diameter (Metric) Inner 0.8 mm
Includes Gold-plated inlet seal, reducing nut adaptor, 0.062 in. SS nμt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.