Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VICI™ Gas-Specific Purifiers


Click to view available options
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
Gases Measured:
Air
Helium/Inert
Hydrogen
Nitrogen
Description
Used in-line with the GC carrier gas or detector gas supply to produce gases that are at least a factor of ten higher in purity than a 99.9999% Chromatography Grade cylinder of gas (when the purifier is supplied by a 99.995% High Purity cylinder of gas).
- Available with 1/8 in. or 1/4 in. compression fittings
- All models feature proprietary adsorptive materials to help capture and retain specific contaminants for the operating life of the purifier
- These materials adsorb a larger number and variety of contaminants than commonly used adsorptive materials
Specifications
Specifications
Connection Type | 0.12 in. Fitting |
Type | Gas Purifier |
Flow Rate | 500 mL/min. |
For Use With (Application) | Ideal for removing moisture, Hydrocarbons and Oxygen from gas chromatography gas supplies |
Gases Measured | Air |
Pressure | 1000 psi |
Length (English) | 22.5 in. |
Length (Metric) | 57.15 cm |
Diameter (English) Outer | 1.5 in. |
Diameter (Metric) Outer | 3.8 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction