Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ GRAPHPACK 3D/2 Ferrules
SDP

Catalog No. 06717661 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
For Use With (Equipment):
0.25 mm I.D. Column
Diameter (Metric) Inside:
0.04 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric) Inside
06-717-661 0.25 mm I.D. Column 0.04 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-661 Supplier Restek™ Supplier No. 20271
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal seal for GC applications.

GRAPHPACK technology provides a complete system that quickly and reliably makes a leak-tight, low-dead-volume connection. The central component is a metal-jacketed graphite ferrule.

Specifications

Material Graphite
For Use With (Equipment) 0.25 mm I.D. Column
Diameter (English) Inside 0.015 in.
Type Graphpack 3D/2 Ferrule
Diameter (Metric) Inside 0.04 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.