Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hamilton Autosampler Syringes for PerkinElmer Autosystem GCs
SDP

Catalog No. 06712577 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
5 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-712-577 5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-577 Supplier Restek™ Supplier No. 24952
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For PerkinElmer Autosystem and Clarus 500 GCs.

  • Meets critical autosampler performance needs
  • Unique plunger design eliminates bending and seizing
  • Needle point styles withstands multiple, rapid injections through a septum
  • Volume: 5μL
  • Gauge: 26
  • Length: 2.756 in.
  • Point Style: 3

Specifications

Needle Gauge 26 G
Diameter (English) Inner Needle 0.0102 in.
Diameter (Metric) Inner Needle 0.26 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.46 mm
Length (English) Needle 2.7 in.
Product Type Autosampler Syringe
Model 75ASN
Needle Point Number 3
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Blunt
For Use With (Equipment) PerkinElmer Autosystem and Clarus 500 GCs
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.