Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hamilton Autosampler Syringes for Agilent GCs
SDP

Catalog No. 06712589 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-712-589 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-589 Supplier Restek™ Supplier No. 24968
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Agilent 7670, 7671 and 7672 GCs.

  • Meets critical autosampler performance needs
  • Needle point styles withstands multiple, rapid injections through a septum
  • Volume: 10μL
  • Gauge: 26s
  • Length: 2 in.
  • Point Style: 2

Specifications

Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Autosampler Syringe
Model 701RN-HP
Needle Point Number 2
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Bevel
For Use With (Equipment) Agilent/HP 7670, 7671 and 7672 Autosamplers
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.