Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ HayeSep Q Porous Polymers Packed GC Columns
SDP

Catalog No. 06714640 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1828.8 mm
2000 mm
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
Agilent 5880, 5890, 5987, 6890, 7890
General
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment)
06-714-640 1828.8 mm 2.1 mm PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
06-714-559 2000 mm 2 mm Agilent 5880, 5890, 5987, 6890, 7890
06-714-557 2000 mm 2 mm General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-714-640 Supplier Restek™ Supplier No. 80467840901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Max. Temperature 275°C
Length (Metric) 1828.8 mm
Material Stainless Steel
Packing Material HayeSep Q
Mesh Size 80/100
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.175 mm
USP Type S3
Stationary Phase Hayesep Q
For Use With (Equipment) PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.