Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ HayeSep Q Porous Polymers Packed GC Columns
SDP

Catalog No. p-4705468 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1828.8 mm
2000 mm
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
Agilent 5880, 5890, 5987, 6890, 7890
General
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment)
06-714-559 2000 mm 2 mm Agilent 5880, 5890, 5987, 6890, 7890
06-714-640 1828.8 mm 2.1 mm PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
06-714-557 2000 mm 2 mm General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-714-559 Supplier Restek™ Supplier No. 80433810901
Add to Cart
Add to Cart

Specifications

Max. Temperature 275°C
Length (Metric) 2000 mm
Material Siltek-treated Stainless Steel
Packing Material HayeSep Q
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.175 mm
USP Type S3
Stationary Phase Hayesep Q
For Use With (Equipment) Agilent 5880, 5890, 5987, 6890, 7890
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.